3-1/2 in. Lockout Protection
3-1/2 in. Lockout Protection
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-short cycle/lockout control
- Pressure/flow switch monitoring
- Low cost compressor protection module
- Conformal coating for moisture protection
- LED fault codes for lockout status
- Test mode for reduced test time
- Delay: 5 minutes
- Alarm output during lockout
Specifications
- AMP:
- 1
- Height:
- 1 in
- Length:
- 3-1/2 in
- Volts:
- 18/30V
- Width:
- 3-1/4 in