Defrost Control
Defrost Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement for Carrier CES0130024-00
- Time and temperature control
- Ultra low cost
- High installed base
- Outdoor fan and reversing valve relay integrated into design
Documents
Specifications
- AMP:
- 10, 20
- Control Board Type:
- Defrost
- Height:
- 1-8/25 in
- Length:
- 5-1/2 in
- Product Type:
- Defrost Board
- UL Listed:
- No
- Volts:
- 18/30V
- Width:
- 3-1/2 in