Defrost Control Replacement for Nordyne
Defrost Control Replacement for Nordyne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement for Nordyne 621301A, 621579B, 621579C and 917178 controls
- Time and temperature control
- Lost cost, time and temperature defrost
- Strip heat, reversing valve outputs
- Integral short cycle protection
- Test pins reduce test time by 256X
Documents
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- Nordyne 621301A Heat Pump
- Control Board Type:
- Defrost
- Height:
- 1 in
- Length:
- 2-3/4 in
- Product Type:
- Defrost Board
- UL Listed:
- No
- Volts:
- 30V
- Width:
- 3-1/2 in