Fan Blower Control Replacement for Evcon & Rheem
Fan Blower Control Replacement for Evcon & Rheem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls the circulating fan in heat pump, A/C and forced air systems
- Off delay: controls fan relay to purge ducts of residual air at the end of the heating/cooling cycle
- Dual function fan delay timer
- On delay: allows air to reach the proper comfort level prior to energizing the fan
Specifications
- AMP:
- 10, 20
- Brand Model Compatibility:
- Rheem 47-22827 Furnace
- Control Board Type:
- Fan
- Volts:
- 240V
- Width:
- 5-1/4 in