6 Amp 30V Fan Controls 4-1/2 in.

Part #IICM278C  |  Item #4781818  |  Manufacturer Part #ICM278C

Width:

4-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 24V standard thermostats
  • Controls blower motor and inducer
  • Combines functionality of 2 boards into 1
  • Microprocessor-based precision
  • Adjustable blower off delay

Specifications

AMP: 6

Brand Model Compatibility: Carrier HH84AA017 Blower

Control Board Type: Fan

Height: 2 in

Length: 5-1/2 in

UL Listed: No

Volts: 30V

Width: 4-1/2 in