1-3/25 x 3-3/4 in. 24V 1-Stage Vertical Heater Thermostat
Frost Sentry™ 1-3/25 x 3-3/4 in. 24V 1-Stage Vertical Heater Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with backlit display
- Battery operated
- For use with single stage heating, millivolt, hydronic, gas and electric systems
- Remote sensor compatible (ACC-RT104)
- Mercury-free, environmentally safe
Specifications
- AMP:
- 2
- Application:
- Electric Systems, Gas System
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Collection:
- Frost Sentry™
- Color Finish Name:
- White
- Configuration:
- Vertical
- Height:
- 1-3/25 in
- Length:
- 4-3/5 in
- Maximum Temperature:
- 75
- Power Source:
- Battery, Electric, Gas, Oil
- Programmability:
- Non-programmable
- Stages:
- 1H
- Touch Screen -:
- No
- Volts:
- 24V
- Width:
- 3-3/4 in