Furnace Control Board Replacement for York
Furnace Control Board Replacement for York
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controls vent motor, blower control, hot surface ignitor and gas valve
- Monitors timing, trial for ignition, flame sensing, and lockout
- Microprocessor based
- Diagnostic LEDs to aid in testing/trouble shooting
Specifications
- AMP:
- 10, 30, 4, 5
- Control Board Type:
- Ignition & Furnace
- Height:
- 1-1/2 in
- Length:
- 5-1/2 in
- UL Listed:
- No
- Volts:
- 24/208/240/250V
- Width:
- 8 in