0 items

International Controls & Measure Intermittent Ignition Oil Primary Control

IICM150

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
  • Enclosed safety switch with external reset button
  • Fifteen second safety timing
  • LED on terminal strip indicates system lockout
  • Mounts on standard 4x4 J-box (select models may be mounted directly on burner housing)
  • Replacement for popular competitive models
  • Solid state flame sensing circuit

SPECIFICATIONS

AMP
44.4, 7.4
Brand Model Compatibility
Honeywell® R8184G1161, Honeywell® R8184G1294, Honeywell® R8184G4066
Height
2-7/20 in
Length
4-2/5 in
Type
Oil Primary
UL Listed
Yes
Volts
120V
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday