International Controls & Measure

Simple Systems™ 115V Blower Speed Control

Part #ICC750115  |  Manufacturer Part #CC750-115

Volts

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Installs inside or outside of the air handler
  • Converts an inverter or standard grade PSC or shaded pole motor to a variable speed motor
  • Field programmable
  • Varies the air flow based on delta T
  • Standard thermostat interface

Specifications

AMP: 10, 20

Collection: Simple Systems™

Energy Star Compliant: No

Height: 2-1/2 in

Length: 7-1/4 in

Maximum Temperature: 167

Temperature Range: -40° F to 167° F

Volts: 24/115V

Watts: 10

Width: 5-3/4 in