International Controls & Measure

Standard Return Sensor For CC750

Part #IPTB47  |  Item #3522703  |  Manufacturer Part #PTB47

Brand Model Compatibility:

ICM CC750 Comfort Control Center
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard return air sensor
  • For use with ICM CC750 comfort control center

Specifications

Brand Model Compatibility: ICM CC750 Comfort Control Center

Color: White

Height: 1 in

Length: 72 in

Power Source: Hardwired