Timer 2 in.
Timer 2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps prevent scroll compressor reversal
- Prevents low voltage starts
- Brownout protection
- UL 873 recognized as compressor controller
- Eliminates relay chatter due to thermostat bounce or tampering
- Delay: 3 minutes
- Compressor lockout/anti-short cycle timer
- Fast response time of 16 ms
Specifications
- Length:
- 2 in
- Time Delay:
- Yes
- Time Delay Range:
- 3 min
- Volts:
- 18/30V