Timer 2 in.

You last purchased this on
 
ICM Controls

Timer 2 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
ICM Controls

Timer 2 in.

  • Fast #
  • Part #IICM209B
  • Item #4858168
  • Manufacturer Part #ICM209B
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps prevent scroll compressor reversal
  • Compressor lockout/anti-short cycle timer
  • For use with anticipator type thermostats
  • Universal voltage operation
  • Eliminates relay chatter due to thermostat bounce or tampering
  • Fast response time of 16 ms
  • Requires Certification

Specifications

AMP:
1, 10
Length:
2 in
Time Delay:
Yes
Time Delay Range:
10 min
Volts:
18/240V