5 Minute Fixed Time Delay 18-30V
5 Minute Fixed Time Delay 18-30V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Higher 1.5 amp power rating
- Helps to protect compressors from damage caused by rapid short cycling
- Compressor lockout/anti-short cycle timer
- Delay: 5 minutes
- Simple, 2-wire installation
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- A-1 EAC-500, A-1 EAC-501-300-W, Diversified ASC-500-5, MARS® 32390, Supco® TD735
- Time Delay:
- Yes
- Time Delay Range:
- 5 min
- Volts:
- 18/30V