XL Size Polypropylene Elastic Wrist Coverall in White

Part #I2012XL  |  Item #7962204  |  Manufacturer Part #2012XL

Call for Pricing per CASE

Clothing Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clothing Size: XL

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: Plastic

Material Type: Polypropylene

Quick Release: No

Reusable: Yes