International Manufacturers Group

Bar Sink in Brushed Satin

Part #ISKB570  |  Manufacturer Part #SKB-570

Color/Finish:
Brushed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty 18 gauge, 304 stainless steel
  • 18/10 high nickel content
  • Bowl diameter: 16"
  • Bowl depth: 8.25"
  • Brushed satin finish
  • Includes stainless steel drain strainer
  • Ten year warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Brushed Satin

IAPMO Listed: No

Material: Stainless Steel

Overall Sink Size: 17-3/4 in x 16 in

Sink Material: Stainless Steel