0 items

International Tool Manufacturing High Speed Steel Drill Bit

I206US64

Bit Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Sizes
3/16 in
Coating
Black, Gold
Material
High Speed Steel
Number Of Pieces
Number Of Points
Shank Style
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday