3V Lithium Battery
3V Lithium Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 5003LC
- Battery Size:
- 3V
- Battery Type:
- Lithium
- CE Approved:
- No
- Diameter:
- 7/10 in
- Smart Home Enabled:
- No
- Temperature Range:
- -30 to 60 Deg C
- Thickness:
- 0.08 in
- UL Listed:
- No