4.5AH 6V Lead Acid Heavy Duty Battery
4.5AH 6V Lead Acid Heavy Duty Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Size:
- 4.5AH, 6V
- Battery Type:
- Lead Acid
- CE Approved:
- No
- Height:
- 3-93/100 in
- Length:
- 1-7/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-7/10 in