AA 1.5V Lithium Battery
AA 1.5V Lithium Battery
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Size:
- AA, 1.5V
- Battery Type:
- Lithium
- CE Approved:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No