0 items

Intertape Polymer 54.8m 4ml Filament Tape in Natural

IRG300

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Clear
Length
54.8 m
Material
Plastic
Thickness
4 mil
Width
12 mm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday