16 x 27 in. Hand Towel in White (Pack of 12)
16 x 27 in. Hand Towel in White (Pack of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Size: 16" x 27"
- Constructed of 86/14 Cotton/Polyester
- Quality linens popularly priced for hospitality, healthcare and service industries on a budget
- Color: White
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 27 in
- Package Quantity:
- Pack of 12
- Product Type:
- Hand Towel
- Width:
- 16 in