22 x 44 in. Bath Towel in White (Pack of 12)
22 x 44 in. Bath Towel in White (Pack of 12)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: White
- Cam Border
- Dimensions are 22" x 44"
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 44 in
- Package Quantity:
- Pack of 12
- Product Type:
- Bath Towel
- Width:
- 22 in