24 x 48 in. Bath Towel in White (Pack of 6)
24 x 48 in. Bath Towel in White (Pack of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: White
- Size: 24" x 48"
- Bath towel
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 48 in
- Package Quantity:
- Pack of 6
- Product Type:
- Bath Towel
- Width:
- 24 in