25 x 52 in. 12 lb. Bath Towel with 86/14 Ring Spun in White (Bale of 48)
25 x 52 in. 12 lb. Bath Towel with 86/14 Ring Spun in White (Bale of 48)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 86/14 16S RS Blend
- Size: 25" x 52"
- Bath towel
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Length:
- 52 in
- Package Quantity:
- Bale of 48
- Product Type:
- Bath Towel
- Width:
- 25 in