54 x 90 in. Flat Draw Sheet in White (Case of 60)

Part #I105538  |  Item #7460566  |  Manufacturer Part #105538

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flat sheet
  • Thread Count: 130
  • Color: White
  • Size: 54" x 90"

Specifications

ADA Compliant: No

Color Finish: White

Length: 90 in

Material: [Cotton, Plastic]

Material Type: Polyester

Package Quantity: Case of 60

Product Type: Flat Sheet

Width: 54 in