12 x 12 in. Cotton Wash Cloth with Ring Spun in Blue (Pack of 12)
Classic 12 x 12 in. Cotton Wash Cloth with Ring Spun in Blue (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16S Yarn
- Ring Spun Cotton
- Wash cloth
- Size: 12" x 12"
- Color: Blue Mist
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Name:
- Blue
- Length:
- 12 in
- Material:
- Cotton
- Package Quantity:
- Pack of 12
- Product Type:
- Wash Cloth
- Width:
- 12 in