Intralin Corp
T180 54 x 72 in. Cotton and Polyester Draw Sheet in White (Bundle of 60)
Part #I105567 | Item #7460559 | Manufacturer Part #105567
Product Details
- Draw sheet
- Thread Count: 180
- Color: White
- Size: 54" x 72"
Specifications
ADA Compliant: No
Collection: T180
Color Finish: Blue
Length: 72 in
Material: [Cotton, Plastic]
Material Type: Polyester
Package Quantity: Bundle of 60
Product Type: Sheet
Width: 54 in