3-1/2 x 4-1/8 in. Electroplated Zinc Steel Corner Bracket
3-1/2 x 4-1/8 in. Electroplated Zinc Steel Corner Bracket
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-575 1981, ASTM B-633 1978
- Coating:
- Electroplated Zinc
- Height:
- 4-1/8 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Product Type:
- Angle Bracket
- Weight:
- 0.79 lb
- Width:
- 1-5/8 in