12 in. Electroplated Zinc Steel Knee Brace Strut Bracket

You last purchased this on
 
Inventory Sales Company

12 in. Electroplated Zinc Steel Knee Brace Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inventory Sales Company

12 in. Electroplated Zinc Steel Knee Brace Strut Bracket

  • Fast #
  • Part #II509912
  • Item #4385212
  • Manufacturer Part #I-5099-12
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-575 1981, ASTM B-633 1978
Coating:
Electroplated Zinc
Length:
12 in
Material:
Steel
Number of Holes:
2 Hole
Product Type:
Knee Brace
Weight:
2.25 lb
Width:
1-5/8 in
Work Load Limit:
1065 lb