3/4 in. Steel Plated Channel Nut
3/4 in. Steel Plated Channel Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Plated
- Diameter - Inside 1:
- 3/4 in
- Material:
- Steel
- Product Type:
- Channel Nut
- Thread Size:
- 3/4 in