6 x 6 in. Steel Electroplated Zinc
6 x 6 in. Steel Electroplated Zinc
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-575 1981, ASTM B-633 1978
- Brand Model Compatibility:
- B22
- Coating:
- Electroplated Zinc
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Base, Column, Square
- Width:
- 6 in