1-1/2 in. Schedule 40 Plastic 90 Degree Drain Elbow

You last purchased this on
 
Iowa Fittings

1-1/2 in. Schedule 40 Plastic 90 Degree Drain Elbow

This product requires certification to purchase.
You last purchased this on
 
Iowa Fittings

1-1/2 in. Schedule 40 Plastic 90 Degree Drain Elbow

  • Fast #
  • Part #I90DLJG
  • Item #3537830
  • Manufacturer Part #40-DL015
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Schedule Class:
40
Tap Size:
1 in
UL Listed:
No
Weight:
1.6 lb