1-1/4 in. Schedule 40 Plastic 90 Degree Drain Elbow
1-1/4 in. Schedule 40 Plastic 90 Degree Drain Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Schedule Class:
- 40
- Tap Size:
- 1 in
- UL Listed:
- No
- Weight:
- 1.4 lb