2-1/2 in. Grooved Schedule 10 Carbon Steel Cap

You last purchased this on
 
Iowa Fittings

2-1/2 in. Grooved Schedule 10 Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 
Iowa Fittings

2-1/2 in. Grooved Schedule 10 Carbon Steel Cap

  • Fast #
  • Part #I80L
  • Item #3537812
  • Manufacturer Part #80 2-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Carbon Steel
Product Type:
Grooved Material