Iowa Fittings

2-1/2 x 1 in. Schedule 10 Stainless Steel Drain 90 Degree Elbow

Part #I90DLLG  |  Manufacturer Part #90DLLG

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1 in

    Part #I90DLKGMfr. Part #90DL 2X1

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #I90DLLGMfr. Part #90DLLG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 1 in

    Part #I90DLMGMfr. Part #90DLMG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 1 in

    Part #I90DLPGMfr. Part #90DLPG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 1 in

    Part #I90DLUGMfr. Part #90DL 6X1

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 1 in

    Part #I90DLXGMfr. Part #90DLXG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 2-1/2 in x 1 in

Fitting Type: Reducing

Material: Stainless Steel

Schedule Class: 10