8 in. Grooved Schedule 10 Stainless Steel 90 Degree Drain Elbow

You last purchased this on
 
Iowa Fittings

8 in. Grooved Schedule 10 Stainless Steel 90 Degree Drain Elbow

This product requires certification to purchase.
You last purchased this on
 
Iowa Fittings

8 in. Grooved Schedule 10 Stainless Steel 90 Degree Drain Elbow

  • Fast #
  • Part #I90DLXG
  • Item #4459744
  • Manufacturer Part #10-DL080
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Coating:
Orange Enamel
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Schedule Class:
10
Tap Size:
1 in
UL Listed:
No
Weight:
18.6 lb