IP16 Model 5B 36-39/50 in. 12 ft - 15 ft Indicator Post

Part #AFCIP165BDIOR  |  Manufacturer Part #AFCIP165BDIOR

Height:

36-39/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: IP16 Model 5B

Depth of Trench: 12 ft - 15 ft

Height: 36-39/50 in

Material: [Grey Iron, Ductile Iron]

Type: P76664