IP16 Model 5C 36-39/50 in. 13 ft 6 in - 16 ft Indicator Post

Part #AFCIP165CDIORHW  |  Manufacturer Part #AFCIP165CDIORHW

Height:

36-39/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: IP16 Model 5C

Depth of Trench: 13 ft 6 in - 16 ft

Height: 36-39/50 in

Material: [Grey Iron, Ductile Iron]

Type: CGFS56M