IP16 Model 8A 36-39/50 in. 16 ft 6 in - 19 ft 6 in Indicator Post

Part #AFCIP168ADIOL  |  Item #7628814  |  Manufacturer Part #AFCIP168ADIOL

Height:

36-39/50 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: IP16 Model 8A

Depth of Trench: 16 ft 6 in - 19 ft 6 in

Height: 36-39/50 in

Material: [Grey Iron, Ductile Iron]

Type: DMJRLA18XZN

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access