36-39/50 in. 4 ft 6 in - 7 ft Indicator Post
IP16 Model B 36-39/50 in. 4 ft 6 in - 7 ft Indicator Post
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- They are recommended for use in fire protection systems or installations where it is critical that valve status be known.
- Open left valve
- Indicator posts are used to actuate and indicate open/shut status of buried gate valve
Specifications
- Collection:
- IP16 Model B
- Depth of Trench:
- 7-1/2 ft
- FM Approved:
- Yes
- Height:
- 36-39/50 in
- Material:
- Ductile Iron, Steel
- UL Listed:
- Yes