36-39/50 in. 4 ft 6 in - 7 ft Indicator Post

You last purchased this on
 
American Flow Control

IP16 Model B 36-39/50 in. 4 ft 6 in - 7 ft Indicator Post

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

IP16 Model B 36-39/50 in. 4 ft 6 in - 7 ft Indicator Post

  • Fast #
  • Part #AFCIP161BDIOLHW
  • Item #7628813
  • Manufacturer Part #I61BLWA + HW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • They are recommended for use in fire protection systems or installations where it is critical that valve status be known.
  • Open left valve
  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • Requires Certification

Specifications

Collection:
IP16 Model B
Depth of Trench:
7-1/2 ft
FM Approved:
Yes
Height:
36-39/50 in
Material:
Ductile Iron, Steel
UL Listed:
Yes
Valve Operator:
Wheel Handle