IP16 Model B 36-39/50 in. 8 ft - 11 ft Indicator Post

Part #AFCIP163BDIOL  |  Item #7628831  |  Manufacturer Part #AFCIP163BDIOL

Height:

36-39/50 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Indicator posts are used to actuate and indicate open/shut status of buried gate valve
  • They are recommended for use in fire protection systems or installations where it is critical that valve status be known.
  • Open left valve

Specifications

Collection: IP16 Model B

Depth of Trench: 11-1/12 ft

FM Approved: Yes

Height: 36-39/50 in

Material: [Ductile Iron, Steel]

Type: WA34N

UL Listed: Yes