IP200 Series PVC HOT TAP INS FLOW SNSR 12 - 40

Part #SIP250P

Type:

Insertion Paddlewheel Flow Sensor
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The IP100/200-Series are adjustable depth insertion paddlewheels
  • Great for clean or slightly turbid, full pipe applications
  • Hot Tap models have isolation valves that allow for installation and removal while under pressure
  • A modular system of electronics can be installed directly on the flow sensor or mounted remotely
  • Available in either Brass for non-potable water applications or Stainless Steel for potable water applications

Specifications

CE Approved: Yes

Collection: IP200 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fits Pipe Size: 12 in - 40 in

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

ISO Specifications: ISO9001:2008

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Power Source: DC

Type: Insertion Paddlewheel Flow Sensor