IPC Eagle

14 in. Pad Driver in Black for CT15 Floor Cleaner

Part #ISPPV01273  |  Manufacturer Part #SPPV01273

Brand Model Compatibility:

CT15 Floor Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: CT15 Floor Cleaner

Color Finish: Black

Diameter: 14 in

Product Type: Pad Driver

UL Listed: No