1-1/4 in. Plastic Pipe Strap
1-1/4 in. Plastic Pipe Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Electrical Raceway
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Pipe Strap
- UL Listed:
- No