1-1/4 in. IPS SDR 11 Plastic Electrofusion Coupling

You last purchased this on
 
IPEX USA

1-1/4 in. IPS SDR 11 Plastic Electrofusion Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPEX USA

1-1/4 in. IPS SDR 11 Plastic Electrofusion Coupling

  • Fast #
  • Part #F128025
  • Item #3061756
  • Manufacturer Part #128025
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Complete traceability for easy asset management
  • A unique, exposed coil design that provides a seal stronger than any other electrofusion system on the market
  • Designed for safety
  • The strongest, most reliable leak-proof seal in the industry
  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM F-1055
Application:
Gas, Water
Clean Bagged:
No
End Connection 1:
Electrofusion
End Connection 2:
Electrofusion
End Connections:
Electrofusion
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Length:
3-9/26 in
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
122
Minimum Temperature:
-4
NSF Certified:
Yes
Pressure - Maximum:
100 psi, 200 psi
Schedule Class:
SDR 11