1 in. x 10 ft. Plain End Schedule 40 Plastic Pressure Pipe

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1 in. x 10 ft. Plain End Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

1 in. x 10 ft. Plain End Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #I022612
  • Item #3254568
  • Manufacturer Part #022612
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1785
CSA Certified:
CSA B137.3
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
180
NSF:
NSF 14
NSF Certified:
Yes
PipeTubing Size:
1 in
Pressure - Maximum:
600 psi
Schedule Class:
40
UL Listed:
No