IPEX USA
1 in. x 150 ft. Plastic Water Tube in Blue
Part #I115004 | Item #7331951 | Manufacturer Part #115004
Length:
150 ftProduct Details
- A composite pipe constructed of flexible aluminum tubing permanently bonded between inner and outer layers of raised temperature polyethylene (PE-RT)
- Q-Line’s unique structure offers optimum strength and toughness in a lightweight, easily handled and installed water service tubing
- Unlike copper, Q-Line’s non-corroding thermoplastic layers resist the most aggressive water conditions and hot-soil environments
Documents
Specifications
ASTM Specifications: [ASTM F-2023, ASTM F-876, ASTM F-877]
AWWA Specifications: [AWWA C-903, AWWA C-800]
CSA Certified: CSA B137.9
Color Finish: Blue
Color Finish Category: Blues
Diameter: 1 in
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Length: 150 ft
Material: [Aluminum, Plastic]
Material Type: PE-RT
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 14
UL Listed: UL 1821