16 in. IPS SDR 11 Plastic Electrofusion Coupling
16 in. IPS SDR 11 Plastic Electrofusion Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Depth:
- 29-1/2 in
- End Connection 1:
- Electrofusion
- End Connection 2:
- Electrofusion
- End Connections:
- Electrofusion
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 12-59/100 in
- Material:
- Plastic
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Pressure - High:
- 100, 160
- Schedule Class:
- SDR 11
- UL Listed:
- No