2-37/100 in. Plastic Termination Grille Screen
2-37/100 in. Plastic Termination Grille Screen
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Friction fit
- Does not conduct heat like metal
- Fits inside hub end of schedule 40 DWV fittings
- Can be removed if necessary
Specifications
- Diameter:
- 2-37/100 in
- Diameter - Inside 1:
- 2 in
- Material:
- Plastic
- Product Type:
- Screen